Shop All Extra Long Drill Bits
Cleveland
135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 5/64
Mfr # C13177
Zoro # G1219850
original price:
$11.59
12% off
new price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/64 in
- Shank Type Straight
- Drill Bit Material High Speed Steel
- Drill Bit Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C13177
- Zoro # G1219850
- UPC # 697334131779
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/64 in |
Shank Dia. | 5/64 in |
Overall Length | 12 in |
Flute Length | 1 in |
Maximum Drilling Depth | 1 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Diameter | 0.078125 |
Shank Size | 0.0781 |
Shank Length | 11 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Length Class | Extra Long |
Drill Point Length | 0.0162 in |
Description
Extra Long Drill Bit, Drill Bit Size 5/64 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 1 in, Fractional Inch, 4xD
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Saw Blades, Bi-Metal, 7-31/41 in. L, PK3 (63502160270)
- AVK Bearing Set Multi-Sz for AKPT/ASPT/ARPT (BTIT-32PT5/B)
- MITUTOYO Inside Micrometer, 1.5 to 12" (139-201)
- KRAFT TOOL Squeegee Trowel, 14 in, Rubber Blade (GG243)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Dril Cleveland 3957-6 Bright HSS RHS/RHC 5/64 (C13102)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 1/4-E (C09665)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Drill Cleveland 3722-12 Straw HSS-CO 8% #11 (C08181)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Drill Cleveland 3722-12 Straw HSS-CO 8% #21 (C08175)
- CLEVELAND 135° NAS 907 TypeB General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS RHS/RHC #24 (C13235)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 29/64 (C09678)
- OSG Extra Long Drill Bit, 125.00mm L, 4mm dia. (8698400)
- Cleveland Extra Long Drill Bits