Shop All Extra Long Drill Bits
Cleveland
135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 31/64
Mfr # C13203
Zoro # G1615533
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 31/64 in
- Shank Type Straight
- Drill Bit Material High Speed Steel
- Drill Bit Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C13203
- Zoro # G1615533
- UPC # 697334132035
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 31/64 in |
Shank Dia. | 31/64 in |
Overall Length | 12 in |
Flute Length | 4 3/8 in |
Maximum Drilling Depth | 4 3/8 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 7 5/8 in |
Diameter | 0.484375 |
Shank Size | 0.4844 |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Point Length | 0.1003 in |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 31/64 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 4 3/8 in, Fractional Inch, 4xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Spade Bit 4-3/4" x 1" (00413)
- PROTO 1/2 in Drive Impact Socket 1 1/16 in Size 6 pt Deep Depth, Black Oxide (J7334H)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, SL Pallet (SL PALLET)
- KO-KEN Socket 27mm 6 Point 57mm For Oil pressure switch 1/2 Sq. Drive (4300H-27)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Drill Cleveland 3722-12 Straw HSS-CO 8% #11 (C08181)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 21/32 (C09770)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 1/4-E (C09665)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 11/32 (C09671)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS RHS/RHC #1 (C13218)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Dril Cleveland 3957-6 Bright HSS RHS/RHC 9/64 (C13106)
- PRECISION TWIST DRILL HSS Bright 118° Extra Length Drill XL ANSI 1/2 inch (057432)
- Cleveland Extra Long Drill Bits