Shop All Extra Long Drill Bits
Cleveland
135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 21/64
Mfr # C13193
Zoro # G1615439
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 21/64 in
- Shank Type Straight
- Drill Bit Material High Speed Steel
- Drill Bit Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C13193
- Zoro # G1615439
- UPC # 697334131939
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 21/64 in |
Shank Dia. | 21/64 in |
Overall Length | 12 in |
Flute Length | 3 5/16 in |
Maximum Drilling Depth | 3 5/16 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 8 11/16 in |
Shank Size | 0.3281 |
Diameter | 0.328125 |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Length Class | Extra Long |
Drill Point Length | 0.068 in |
Description
Extra Long Drill Bit, Drill Bit Size 21/64 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 3 5/16 in, Fractional Inch, 4xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Steel Pool Trowel, 22"x5 (CF296B)
- PICARD Riveting Cross Peen Hammer, 12 oz. (032700-0300)
- KO-KEN Lock Nut Buster 17mm 50mm For Lock Nut 1/2 Sq. Drive (14124-17)
- MILWAUKEE TOOL 13/16 in. x 12 in. Straight Shank Rebar Cutter (48-20-6784)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Dril Cleveland 3722-12 Straw HSS-CO 8% 3/32 (C08188)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 5/64 (C13177)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 21/32 (C09770)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Drill Cleveland 3722-12 Straw HSS-CO 8% #40 (C08167)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Ext. Drill Cleveland 3722-6 Straw HSS-CO 8% 1/4-E (C08123)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 13/64 (C13185)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 1/8x8IN (50458)
- Cleveland Drill Bits