Shop All Extra Long Drill Bits
Cleveland
135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 19/64
Mfr # C13191
Zoro # G1615448
$17.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 19/64 in
- Shank Type Straight
- Drill Bit Material High Speed Steel
- Drill Bit Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C13191
- Zoro # G1615448
- UPC # 697334131915
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 19/64 in |
Shank Dia. | 19/64 in |
Overall Length | 12 in |
Flute Length | 3 1/16 in |
Maximum Drilling Depth | 3 1/16 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Size | 0.2969 |
Shank Length | 8 15/16 in |
Diameter | 0.296875 |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Length Class | Extra Long |
Drill Point Length | 0.0615 in |
Description
Extra Long Drill Bit, Drill Bit Size 19/64 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 3 1/16 in, Fractional Inch, 4xD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Drive Impact Socket 6 (308MD)
- MILWAUKEE TOOL Cordless Combination Kit, 2 Tools, 12V DC (2494-22, 48-11-2411)
- SUPERIOR TOOL Pro-Line 1-1/2 in. Heavy Duty Pipe Wrench Red 1 pc (2810)
- MILWAUKEE TOOL 1-1/4 in. SDS-Plus Carbide Tipped Slotting Chisel (48-62-6029)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Dril Cleveland 3957-6 Bright HSS RHS/RHC 5/64 (C13102)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 13/64 (C09662)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 9/32 (C09746)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 3/8 (C09752)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 31/64 (C13203)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 5/16 (C09748)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Extension Dril Cleveland 3722-6 Straw HSS-CO 8% #16 (C08135)
- Cleveland Extra Long Drill Bits