Shop All Spiral Point Taps
Cleveland
1/2-20 UNF H5 BRT 3 FLT SPR PT TAP PLUG
Mfr # C83049
Zoro # G010037055
product price: $21.99
/ea
Sold in multiples of 12 for $263.88
$263.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-20
- Tap Chamfer Plug
- Number of Flutes 3
- Standards USCTI Table 302A
- Primary Material Application ISO Code N, P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C83049
- Zoro # G010037055
- UPC # 697334036173
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Thread Size | 1/2"-20 |
Thread Size | 1/2"-20 |
Shank Dia. | 0.3670 in |
Overall Length | 3.3800 in |
Thread Length | 0.9400 in |
Drill Bit Size | 1/2 in |
Tap Length Standard | USCTI |
Square Size | 0.4375 x 0.2750 in |
75% Thread Drill Size | 11.50 mm |
Description
Spiral Point Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3.3800 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.9400 in, 75 Percent Thread Drill Size 11.50 mm, Thread Limit H5, Class of Fit 2B, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 18 Piece SAE Hex Key Set, 10018 (10018)
- VAUGHAN MANUFACTURING 11-3/4 in. 8 oz. Commercial Ball Peen Hammer (15330)
- BON TOOL Walk Grooverstainless Steel All Angle 6X3 1/2"w 1/2"d 1/4"r (22-817)
- GARANT Carbide Turning Insert, CNMG431/CNMG120404 (250156 HB7020)
- CLEVELAND 1/2-13 UNC H3 BRT 3 FLT SPR PT TAP BOT (C83086)
- CLEVELAND General Purpose Spiral-Point Tap (313611)
- CLEVELAND General Purpose Spiral-Point Tap (313612)
- CLEVELAND General Purpose Spiral-Point Tap (360967)
- CLEVELAND General Purpose Spiral-Point Tap (313614)
- CLEVELAND General Purpose Spiral-Point Tap (360926)
- REGAL CUTTING TOOLS M10 x 1.5 6H Bottom Metric D10 Met-Flo Tap (010461AS)
- Cleveland Spiral Point Taps