Shop All Spiral Point Taps
Cleveland
1/2-20 UNF H2 BRT 3 FLT SPR PT TAP PLUG
Mfr # C83048
Zoro # G010037062
product price: $25.49
/ea
Sold in multiples of 12 for $305.88
$305.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-20
- Tap Chamfer Plug
- Number of Flutes 3
- Shank Type - Machining Straight with Square
- Thread Standard UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C83048
- Zoro # G010037062
- UPC # 697334036166
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Thread Size | 1/2"-20 |
Tap Length Standard | USCTI |
Overall Length | 3.3800 in |
Shank Dia. | 0.3670 in |
Thread Length | 0.9400 in |
Thread Size | 1/2"-20 |
Drill Bit Size | 1/2 in |
75% Thread Drill Size | 11.50 mm |
Square Size | 0.4375 x 0.2750 in |
Description
Spiral Point Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3.3800 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.9400 in, 75 Percent Thread Drill Size 11.50 mm, Thread Limit H2, Class of Fit 2B, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Illuminated Fish Rod Tip (56119)
- J.W. WINCO Shock Absorption/Vibration Mount, M16 (352-100-50-M16-E-70)
- APEX TOOL GROUP Torsion Bit, Metric, 1/4", Hex, 2mm, 1", PK5 (185-2MM-5PK)
- PROTO Black Oxide Open-End Wrench - 11/16" x 3/4" (J3035B)
- CLEVELAND General Purpose Spiral-Point Tap (313611)
- CLEVELAND General Purpose Spiral-Point Tap (360967)
- CLEVELAND 1/2-13 UNC H3 BRT 3 FLT SPR PT TAP BOT (C83086)
- CLEVELAND 5/8-11 UNC H3 BRT 3 FLT SPR PT TAP BOT (C83088)
- CLEVELAND General Purpose Spiral-Point Tap (313614)
- CLEVELAND General Purpose Spiral-Point Tap (360926)
- DRILL AMERICA HSS Spiral Point Tap, M5-0.8, 2 Flutes (DWTG5X.8)
- Cleveland Spiral Point Taps