Shop All Taper Length Drill Bits
Cleveland
118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 5/64
Mfr # C08627
Zoro # G2989049
$4.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/64 in
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C08627
- Zoro # G2989049
- UPC # 697334086277
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/64 in |
Shank Dia. | 5/64 in |
Overall Length | 3 3/4 in |
Flute Length | 2 in |
Maximum Drilling Depth | 2 in |
Sizes Included | 5/64" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Length | 1 3/4 in |
Drill Length Class | Taper Length |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Point Length | 0.0235 in |
Description
Taper Length Drill Bit, Drill Bit Size 5/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m6x1 HSS Metric 4 Flute Plug Hand Tap, Tap Thread Size: m6 x 1 (DWTP6X1)
- URREA SAE 25-blade feeler gauge set (000AA)
- MITUTOYO Point Micrometer, 0 to 1", 15 Deg Steel (112-177)
- TECHNIKS Double Angle Collet, DA180, 5/32 in. (01618-5/32)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 9/64 (C08674)
- CLEVELAND 118° High-Helix Taper Length Drill Cleveland 2550 Bright HSS RHS/RHC #48 (C09094)
- CLEVELAND 118° Cobalt Heavy-Duty Taper Length Drill Cleveland 2513 Straw HSS-CO 8% (M42) RHS/RHC 1/2 (C15044)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Taper Length Drill Cleveland 2575 Straw HSS-CO 8% RHS/RHC 3/8 (C16796)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 7/8 (C08890)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Taper Length Drill Cleveland 2575 Straw HSS-CO 8% RHS/RHC 1.50mm (C16805)
- KODIAK CUTTING TOOLS 25/32 Drill Taper Length 118 Deg. Pt (5414200)
- Cleveland Taper Length Drill Bits