Shop All Taper Length Drill Bits
Cleveland
118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC #54
Mfr # C08607
Zoro # G2989152
product price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C08607
- Zoro # G2989152
- UPC # 697334086079
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #54 |
Shank Dia. | 3/64 in |
Overall Length | 3 in |
Flute Length | 1 3/4 in |
Maximum Drilling Depth | 1 3/4 in |
Sizes Included | #54 |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Length Class | Taper Length |
Drill Point Length | 0.0165 in |
Shank Length | 1 1/4 in |
Description
Taper Length Drill Bit, Drill Bit Size #54, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT WRENCH COMBINATION 7MM (CCW18)
- VEGA Flexiable Bit Holder (1300FEBH)
- KNIPEX Combination Pliers, 7 1/4" Combination P (03 06 180)
- SEYMOUR MIDWEST B3 HOG RING BLAIR, 100PK (69017)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC #53 (C08611)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Taper Length Drill Cleveland 2575 Straw HSS-CO 8% RHS/RHC 3/32 (C16778)
- CLEVELAND 118° Cobalt Heavy-Duty Taper Length Drill Cleveland 2513 Straw HSS-CO 8% (M42) RHS/RHC 1/8 (C14873)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Taper Length Drill Cleveland 2575 Straw HSS-CO 8%-M42 RHS/RHC 1/2 (C16804)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 57/64 (C08892)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 15/32 (C08832)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 39/64 (49739)
- Cleveland Drill Bits