Shop All Taper Length Drill Bits
Cleveland
118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 3/32
Mfr # C08642
Zoro # G2989207
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/32 in
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C08642
- Zoro # G2989207
- UPC # 697334086420
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/32 in |
Shank Dia. | 3/32 in |
Overall Length | 4 1/4 in |
Flute Length | 2 1/4 in |
Maximum Drilling Depth | 2 1/4 in |
Sizes Included | 3/32" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Point Length | 0.0282 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Length Class | Taper Length |
Shank Length | 2 in |
Description
Taper Length Drill Bit, Drill Bit Size 3/32 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 4FL, 82 deg, 1-1/4in, Uncoated (51148)
- MARSON Marson Hp-2 Professional Hand Riveter (MAR39000)
- VEGA Phillips 4 Socket Bit x 2 5/8" - 3/8 Sq (267P4SK)
- CAPRI TOOLS 13 mm x 15 mm 0-Degree Offset Extra-Long Box End Wrench (CP11800-1315)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 25/64 (C08815)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Taper Length Drill Cleveland 2575 Straw HSS-CO 8%-M42 RHS/RHC 1/2 (C16804)
- CLEVELAND 118° HSS Parabolic Taper Length Drill Cleveland 2565 Bright HSS RHS/RHC 5/16 (C16074)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Taper Length Drill Cleveland 2575-TN TiN HSS-CO 8% RHS/RHC 1/8 (C16889)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 23/64 (C08800)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 3/8 (C08807)
- DRILL AMERICA #51 HSS Taper Length Drill Bit (DWDTL51)
- Cleveland Taper Length Drill Bits