Shop All Taper Length Drill Bits
Cleveland
118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 3.00mm
Mfr # C08662
Zoro # G2989362
$5.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Size 3.00 mm
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C08662
- Zoro # G2989362
- UPC # 697334086628
- Country of Origin Multiple
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 3.00 mm |
Shank Dia. | 3.00 mm |
Overall Length | 100.00 mm |
Flute Length | 66.00 mm |
Maximum Drilling Depth | 66.00 mm |
Sizes Included | 3.00mm |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Length Class | Taper Length |
Drill Point Length | 0.0355 mm |
Shank Length | 34.00 mm |
Description
Taper Length Drill Bit, Drill Bit Size 3.00 mm, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 1/8 in., 1/4 in., 3/8 in., 1/2 in. and 3/4 in. Pipe Nipple Extractors 1 Set (RP77355)
- CLEVELAND Chucking Reamer, 3/32 In., 4 Flute, HSS (C25140)
- VESTIL Deluxe Pallet Buster, 41" Handle (SKB-DLX)
- BON TOOL Bon 82-461 Push Button Adapter, Female (82-461)
- CLEVELAND 118° HSS Parabolic Taper Length Drill Cleveland 2565-TN TiN HSS RHS/RHC 1/4-E (C05173)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Taper Length Drill Cleveland 2575-TN TiN HSS-CO 8% RHS/RHC 1/4-E (C16897)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Taper Length Drill Cleveland 2575 Straw HSS-CO 8% RHS/RHC 1/16 (C16776)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC #16 (C08699)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 21/32 (C08863)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Taper Length Drill Cleveland 2575 Straw HSS-CO 8%-M42 RHS/RHC 1/2 (C16804)
- OSG Screw Machine Drill, Taper, 12.90mm (HP258-5079)
- Cleveland Taper Length Drill Bits