Shop All Twist Drill Bits
Cleveland
118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 9/64
Mfr # C89681
Zoro # G8208797
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 9/64 in
- Decimal Equivalent 0.1406 in
- Shank Dia. 9/64 in
- Overall Length 2.000 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C89681
- Zoro # G8208797
- UPC # 697334896814
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 9/64 in |
Shank Dia. | 9/64 in |
Overall Length | 2.000 in |
Flute Length | 0.625 in |
Shank Length | 1.3750 in |
Drill Length Class | Stub Length |
Drill Diameter Tolerance | +0.0000 in/-0.0007 in |
Description
Twist Drill, Drill Bit Size 9/64 in, Drill Bit Point Angle 118 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), Cutting Direction Right Hand, Decimal Equivalent 0.1406 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt [II] oxide, which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 7 Piece Transfer Screw Set 8-32 (3601-0008)
- STAR ASIA 7-Pc 1/4 Dr Deep External Sta (66320)
- WIHA 3/4In. - 2-3/8In. Straight Internal Reta (32683)
- BETA Swivel T-Handle, 1/2" Drive (009200850)
- CLEVELAND 118° Solid Carbide Spade Drill Cleveland 1765 Bright Carbide RHC 1/16 (C89706)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC #31 (C89536)
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC 17/64 (C89485)
- CLEVELAND 118° Solid Carbide Spade Drill Cleveland 1765 Bright Carbide RHC 3/8 (C89713)
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC 3/32 (C89433)
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC 1/16 (C89420)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 1/4" x 2" (SPI.1/4)
- Cleveland Drill Bits