Shop All Twist Drill Bits
Cleveland
118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC #58
Mfr # C89673
Zoro # G8208964
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size #58
- Decimal Equivalent 0.0420 in
- Shank Dia. 3/64 in
- Overall Length 1.500 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C89673
- Zoro # G8208964
- UPC # 697334896739
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Drill Bit Size | #58 |
Shank Dia. | 3/64 in |
Overall Length | 1.500 in |
Flute Length | 0.375 in |
Shank Length | 1.1250 in |
Drill Diameter Tolerance | +0.0000 in/-0.0005 in |
Drill Length Class | Stub Length |
Description
Twist Drill, Drill Bit Size #58, Drill Bit Point Angle 118 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), Cutting Direction Right Hand, Decimal Equivalent 0.0420 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt [II] oxide, which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Vise Grip Locking Pliers Set, 2 pcs. (37)
- EXAIR Threaded Line Vac, Aluminum, 3/4" (140075)
- WRIGHT TOOL 1 in Drive Impact Socket 2 in Size, Standard Socket, black oxide (8764)
- MELIN TOOL CO End Mill, Str, Carbide, Square, 1/16" x 3/16 (SAMG-402)
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 7/32 (C89686)
- CLEVELAND 118° Solid Carbide Spade Drill Cleveland 1765 Bright Carbide RHC 3/16 (C89710)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC #36 (C89530)
- CLEVELAND 118° Carbide Tipped Jobber Length Drill Cleveland 2727 Bright HSS RHS/RHC 7/16 (C48818)
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC 1/16 (C89420)
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 31/64 (C89703)
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #78 (.0160”/.406MM), 25PK (45-12578)
- Cleveland Twist Drill Bits