Shop All Twist Drill Bits
Cleveland
118° Solid Carbide Spade Drill Cleveland 1765 Bright Carbide RHC 3/16
Mfr # C89710
Zoro # G8211019
original price:
$21.33
17% off
new price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 3/16 in
- Decimal Equivalent 0.1875 in
- Shank Dia. 3/16 in
- Overall Length 2.000 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C89710
- Zoro # G8211019
- UPC # 697334897101
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 3/16 in |
Shank Dia. | 3/16 in |
Overall Length | 2.000 in |
Flute Length | 0.562 in |
Drill Length Class | Stub Length |
Shank Length | 1.4375 in |
Drill Diameter Tolerance | +0.0000 in/-0.0007 in |
Details
Item | Twist Drill |
Decimal Equivalent | 0.1875 in |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
List Number | 1765 |
Finish - Machining | Bright (Uncoated) |
Material Grade - Machining | General Purpose |
Flute Type | Straight |
Secondary Material Application ISO Code | H, M, N, P |
Drill Bit Point Type | Radial Point |
Material - Machining | Carbide |
Primary Material Application ISO Code | K, P |
Primary Material Application | Cast Iron, Steel |
Drill Bit Point Angle | 118 Degrees |
Secondary Material Application | Aluminium, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel |
Measurement System | Fractional Inch |
Shank Type - Machining | Straight |
Description
Twist Drill, Drill Bit Size 3/16 in, Drill Bit Point Angle 118 Degrees , Radial Point, Carbide, Bright (Uncoated), Cutting Direction Right Hand, Decimal Equivalent 0.1875 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt [II] oxide, which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY 10 x 0.12 in. Metal Type Chop Saw Blade (2407666)
- QUALTOOL T-9 Star Power Bit, 1/4" Hex Drv, 1-15/1 (62-T9)
- CENTURY DRILL & TOOL Hole Saw ExteNsion, 12 in. (05312)
- J.W. WINCO GN927-101-3/8X16-B-B Clamping Lever (6TST3K)
- CLEVELAND 118° Solid Carbide Spade Drill Cleveland 1765 Bright Carbide RHC 1/8 (C89708)
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC 1/16 (C89420)
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC 15/32 (C89498)
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC #31 (C89646)
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 3/16 (C89684)
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC #7 (C89622)
- WALTER Jobber drill A1211-18.5 (A1211-18.5)
- Cleveland Twist Drill Bits