Shop All Twist Drill Bits
Cleveland
118° Solid Carbide Spade Drill Cleveland 1765 Bright Carbide RHC 1/8
Mfr # C89708
Zoro # G8211588
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1/8 in
- Decimal Equivalent 0.1250 in
- Shank Dia. 1/8 in
- Overall Length 1.500 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C89708
- Zoro # G8211588
- UPC # 697334897088
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 1.500 in |
Flute Length | 0.437 in |
Shank Length | 1.0625 in |
Drill Diameter Tolerance | +0.0000 in/-0.0007 in |
Drill Length Class | Stub Length |
Details
Item | Twist Drill |
Decimal Equivalent | 0.1250 in |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Cast Iron, Steel |
Primary Material Application ISO Code | K, P |
List Number | 1765 |
Material - Machining | Carbide |
Secondary Material Application ISO Code | H, M, N, P |
Secondary Material Application | Aluminium, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel |
Drill Bit Point Type | Radial Point |
Drill Bit Point Angle | 118 Degrees |
Flute Type | Straight |
Material Grade - Machining | General Purpose |
Shank Type - Machining | Straight |
Description
Twist Drill, Drill Bit Size 1/8 in, Drill Bit Point Angle 118 Degrees , Radial Point, Carbide, Bright (Uncoated), Cutting Direction Right Hand, Decimal Equivalent 0.1250 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt [II] oxide, which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 3 Flutes (2830401)
- URREA 1/2" Drive Extra Long Hex Bit Socket 5/16" (5441-5/16L)
- BOJO TOOLS Straight Tip Micro Scraper Kit (MST2-3KIT2-XNGL)
- KIPP Indexing Plunger, Cam-Action, D=6, D1= M10X1, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0706101)
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 9/64 (C89681)
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC #31 (C89445)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC #36 (C89530)
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC #52 (C89421)
- CLEVELAND 118° Solid Carbide Spade Drill Cleveland 1765 Bright Carbide RHC 3/16 (C89710)
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC 1/16 (C89420)
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC 15/32 (C89498)
- Cleveland Drill Bits