Shop All Twist Drill Bits
Cleveland
118° Solid Carbide Spade Drill Cleveland 1765 Bright Carbide RHC 1/16
Mfr # C89706
Zoro # G8211159
original price:
$15.10
20% off
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1/16 in
- Decimal Equivalent 0.0625 in
- Shank Dia. 1/16 in
- Overall Length 1.500 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C89706
- Zoro # G8211159
- UPC # 697334897064
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 1/16 in |
Shank Dia. | 1/16 in |
Overall Length | 1.500 in |
Flute Length | 0.312 in |
Drill Diameter Tolerance | +0.0000 in/-0.0005 in |
Shank Length | 1.1875 in |
Drill Length Class | Stub Length |
Details
Item | Twist Drill |
Decimal Equivalent | 0.0625 in |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Shank Type - Machining | Straight |
Secondary Material Application ISO Code | H, M, N, P |
Primary Material Application | Cast Iron, Steel |
Secondary Material Application | Aluminium, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel |
List Number | 1765 |
Material - Machining | Carbide |
Drill Bit Point Angle | 118 Degrees |
Finish - Machining | Bright (Uncoated) |
Flute Type | Straight |
Drill Bit Point Type | Radial Point |
Material Grade - Machining | General Purpose |
Primary Material Application ISO Code | K, P |
Measurement System | Fractional Inch |
Description
Twist Drill, Drill Bit Size 1/16 in, Drill Bit Point Angle 118 Degrees , Radial Point, Carbide, Bright (Uncoated), Cutting Direction Right Hand, Decimal Equivalent 0.0625 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt [II] oxide, which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Drop-in Anchor Setting Tool, 3/4 In (RT134)
- GREY PNEUMATIC 1/2" Drive x 10mm Hex Driver 4" Length (29104M)
- MITUTOYO Usb Foot Switch Adapter (06ADV384)
- OTC 3/4 in Drive, 3-3/4" 6 pt SAE Socket, 6 Points (1926)
- CLEVELAND 118° Carbide Tipped Jobber Length Drill Cleveland 2727 Bright HSS RHS/RHC 7/16 (C48818)
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC 1/16 (C89420)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 3/64 (C89507)
- CLEVELAND 118° Solid Carbide Spade Drill Cleveland 1765 Bright Carbide RHC 1/8 (C89708)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 9/32 (C89587)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 11/32 (C89597)
- HANSON 3/16" x 3-1/2" Cobalt HSS-J/L Drill Bit (3016012)
- Cleveland Drill Bits