Shop All Twist Drill Bits
Cleveland
118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 9/32
Mfr # C89587
Zoro # G8212796
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 9/32 in
- Decimal Equivalent 0.2813
- Shank Dia. 9/32 in
- Overall Length 3 1/2 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C89587
- Zoro # G8212796
- UPC # 697334895879
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 9/32 in |
Shank Dia. | 9/32 in |
Overall Length | 3 1/2 in |
Flute Length | 2 1/8 in |
Maximum Drilling Depth | 1 19/32 in |
Drill Length Class | Jobber Length |
Shank Length | 1-3/8 in |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Depth:Dia. Ratio | 4xD |
Description
Twist Drill, Drill Bit Size 9/32 in, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.2813, Fractional Inch, Drill Bit Point Type 4 Facet, Non-Coolant Through, Number of Coolant Holes 0
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt [II] oxide, which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 2, M08X50, Plastic, Black RAL 7021, Comp: Steel (K0269.2081X50)
- URREA Full polished Open-end Wrench, 1-1/16" x 1-1/4" opening size (3051)
- WILTON 8 in Bar Clamp, Steel Handle and 4 in Throat Depth (660S-8)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/16" 6 pt SAE Socket, 6 Points (41211)
- CLEVELAND 118° Solid Carbide Spade Drill Cleveland 1765 Bright Carbide RHC 1/16 (C89706)
- CLEVELAND 118° Solid Carbide Spade Drill Cleveland 1765 Bright Carbide RHC 1/8 (C89708)
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC #7 (C89622)
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC 7/32 (C89480)
- CLEVELAND 118° Solid Carbide Spade Drill Cleveland 1765 Bright Carbide RHC 5/32 (C89709)
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 5/16 (C89692)
- BOSCH Impact Drill Bit, 1/2" Size, 6" L (TI4159IM)
- Cleveland Twist Drill Bits