Shop All Twist Drill Bits
Cleveland
118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC #8
Mfr # C89564
Zoro # G8213846
$17.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size #8
- Decimal Equivalent 0.199
- Shank Dia. 3/16 in
- Overall Length 3 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C89564
- Zoro # G8213846
- UPC # 697334895640
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Drill Bit Size | #8 |
Shank Dia. | 3/16 in |
Overall Length | 3 in |
Flute Length | 1 3/4 in |
Maximum Drilling Depth | 1 5/16 in |
Drill Diameter Tolerance | +0.0000 in/-0.0007 in |
Shank Length | 1-1/4 in |
Drill Length Class | Jobber Length |
Depth:Dia. Ratio | 4xD |
Description
Twist Drill, Drill Bit Size #8, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.199, Wire, Drill Bit Point Type 4 Facet, Non-Coolant Through, Number of Coolant Holes 0
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt [II] oxide, which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CITY TROWELS BY BON Finish Trowel, Square/Round End, Carbon Steel, 20 X 4, Wood (66-263)
- HOUGEN 2-7/16 in. X 4 in. 12,000-Series Annular Cutter (4-12278)
- PRO-GRADE TOOLS Socket, 1/2"Dr., 6Pt., 9/16" (14571)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/16" x 3/4, Overall Length: 3" (AMG-606-L)
- CLEVELAND 118° Carbide Tipped Jobber Length Drill Cleveland 2727 Bright HSS RHS/RHC 7/16 (C48818)
- CLEVELAND 118° Solid Carbide Spade Drill Cleveland 1765 Bright Carbide RHC 1/8 (C89708)
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 23/64 (C89695)
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC 7/32 (C89480)
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC 31/64 (C89499)
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 3/16 (C89684)
- DEWALT 3/32" Titanium Speed Tip Drill Bit ( 2 pack) (DW1306)
- Cleveland Twist Drill Bits