Shop All Twist Drill Bits
Cleveland
118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC #11
Mfr # C89561
Zoro # G8212470
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size #11
- Decimal Equivalent 0.191
- Shank Dia. 3/16 in
- Overall Length 2 3/4 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C89561
- Zoro # G8212470
- UPC # 697334895619
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Drill Bit Size | #11 |
Shank Dia. | 3/16 in |
Overall Length | 2 3/4 in |
Flute Length | 1 5/8 in |
Maximum Drilling Depth | 1 7/32 in |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in/-0.0007 in |
Shank Length | 1-1/8 in |
Depth:Dia. Ratio | 4xD |
Description
Twist Drill, Drill Bit Size #11, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.191, Wire, Drill Bit Point Type 4 Facet, Non-Coolant Through, Number of Coolant Holes 0
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt [II] oxide, which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1/2 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 30 Bits by X1 Tools (X1E-CON-BIT-SPA-2050x30)
- INNOVATIVE COMPONENTS Knurled Knob, 10-24 Thread Size, 1/2"L, Zinc Plated (GN04----K4DBN21)
- DIABLO Driver Bit Range Of Torx Bits Delivers M (DT102P1)
- REMCO Bench Scraper, Poly, 8-1/2 x 5 In, MD Red (6960MD4)
- CLEVELAND 118° Solid Carbide Spade Drill Cleveland 1765 Bright Carbide RHC 3/8 (C89713)
- CLEVELAND 118° Solid Carbide Spade Drill Cleveland 1765 Bright Carbide RHC 3/16 (C89710)
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC 15/32 (C89498)
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC #31 (C89445)
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC #7 (C89622)
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 31/64 (C89703)
- BOSCH Impact Drill Bit, 5/64" Size, 2" L (BL2132IM)
- Cleveland Twist Drill Bits