Shop All Taper Length Drill Bits
Cleveland
118° HSS Parabolic Taper Length Drill Cleveland 2565 Bright HSS RHS/RHC 5/16
Mfr # C16074
Zoro # G2998919
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.3125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C16074
- Zoro # G2998919
- UPC # 697334160748
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/16 in |
Shank Dia. | 5/16 in |
Overall Length | 6 3/8 in |
Flute Length | 4 in |
Maximum Drilling Depth | 4 in |
Sizes Included | 5/16" |
Depth x Dia. Ratio | 8xD |
Depth:Dia. Ratio | 8xD |
Shank Length | 2 3/8 in |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Point Length | 0.0939 in |
Drill Length Class | Taper Length |
Description
Taper Length Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Step Drill Bit Double-Fluted #1, 1/8 to 1/2-Inch (KTSB01)
- WESTWARD Straight Flute Hand Tap, Taper, 4 (2LXN3)
- HOUGEN-OGURA 3/8 in. Round Punch (76565)
- STM 4 Quick Nut Spring Divider (231210)
- CLEVELAND 118° Cobalt Heavy-Duty Taper Length Drill Cleveland 2513 Straw HSS-CO 8% (M42) RHS/RHC 1/8 (C14873)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Taper Length Drill Cleveland 2575 Straw HSS-CO 8% RHS/RHC 3/8 (C16796)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 9/64 (C08674)
- CLEVELAND 118° High-Helix Taper Length Drill Cleveland 2550 Bright HSS RHS/RHC #48 (C09094)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 5/32 (C08685)
- CLEVELAND 118° HSS Parabolic Taper Length Drill Cleveland 2565 Bright HSS RHS/RHC #25 (C16244)
- KODIAK CUTTING TOOLS 25/32 Drill Taper Length 118 Deg. Pt (5414200)
- Cleveland Drill Bits