Shop All Taper Length Drill Bits
Cleveland
118° HSS Parabolic Taper Length Drill Cleveland 2565 Bright HSS RHS/RHC 3/8
Mfr # C16078
Zoro # G2998943
product price: $14.85
/ea
Sold in multiples of 6 for $89.10
$89.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.3750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C16078
- Zoro # G2998943
- UPC # 697334160786
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/8 in |
Shank Dia. | 3/8 in |
Overall Length | 6 3/4 in |
Flute Length | 4 1/4 in |
Maximum Drilling Depth | 4 1/4 in |
Sizes Included | 3/8" |
Depth x Dia. Ratio | 8xD |
Depth:Dia. Ratio | 8xD |
Drill Point Length | 0.1127 in |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Length Class | Taper Length |
Shank Length | 2 1/2 in |
Description
Taper Length Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.E. TOOLS Super Magnum Telescoping Magnet, 30+ Lb (SES990SM)
- KNIPEX Water Pump Pliers, 6" Cobra Water Pump P (87 01 150 SBA)
- PROTO Combination Wrench, 26mm Sz, 14-41/64" L (J1226M-T500)
- PELICAN Black Protective Case, 31.28" L x 24.21" W x 17.48" D (1630NF)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 31/32 (C08901)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 21/32 (C08863)
- CLEVELAND 118° Cobalt Heavy-Duty Taper Length Drill Cleveland 2513 Straw HSS-CO 8% (M42) RHS/RHC 1/4-E (C14954)
- CLEVELAND 118° High-Helix Taper Length Drill Cleveland 2550 Bright HSS RHS/RHC #48 (C09094)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC #54 (C08607)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 57/64 (C08892)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 27/64 (44827)
- Cleveland Drill Bits