Shop All Taper Length Drill Bits
Cleveland
118° High-Helix Taper Length Drill Cleveland 2550 Bright HSS RHS/RHC #36
Mfr # C09122
Zoro # G2996679
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C09122
- Zoro # G2996679
- UPC # 697334091226
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #36 |
Shank Dia. | 3/32 in |
Overall Length | 4 5/8 in |
Flute Length | 2 1/2 in |
Maximum Drilling Depth | 2 1/2 in |
Sizes Included | #36 |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Point Length | 0.032 in |
Drill Length Class | Taper Length |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Shank Length | 2 1/8 in |
Description
Taper Length Drill Bit, Drill Bit Size #36, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Core Adapter, 8in., SDS Max (CAM008)
- BOSCH Brush Set, For Use With Mfr. Model Number: 1353 (1607014171)
- CHICAGO PNEUMATIC 3/8" Reversible Pistol Air Drill 4200 rpm (CP789R-42)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (12-12MM)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC Let-O (C08779)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 3/32 (C08642)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC #13 (C08704)
- CLEVELAND 118° High-Helix Taper Length Drill Cleveland 2550 Bright HSS RHS/RHC #48 (C09094)
- CLEVELAND 118° HSS Parabolic Taper Length Drill Cleveland 2565 Bright HSS RHS/RHC 5/32 (C16064)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 13/16 (C08883)
- DRILL AMERICA #67 HSS Taper Length Drill Bit (DWDTL67)
- Cleveland Taper Length Drill Bits