Shop All Jobber Length Drill Bits
Cleveland
118° High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC #57
Mfr # C02924
Zoro # G2833332
$2.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C02924
- Zoro # G2833332
- UPC # 697334029243
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #57 |
Shank Dia. | 1/32 in |
Overall Length | 1-3/4 in |
Flute Length | 3/4 in |
Maximum Drilling Depth | 9/16 in |
Depth x Dia. Ratio | 4xD |
Diameter | 0.04 |
Shank Size | 0.04 |
Shank Length | 1 in |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in/-0.0005 in |
Drill Point Length | 0.0129 in |
Description
Jobber Length Drill Bit, Drill Bit Size #57, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0430, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Full Putty Knife, Flex, 3" , Blade Material: Carbon Steel (633)
- MILWAUKEE TOOL 7/32" Thunderbolt Black Oxide Drill Bit (48-89-2720)
- WESTWARD Z HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5PLY1)
- STARRETT 3-3/8" (86mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0338)
- CLEVELAND 118° High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC #29 (C02998)
- CLEVELAND 118° High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC #30 (C02995)
- CLEVELAND 118° High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC #19 (C03019)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Drill Cleveland 3780 Steam Oxide HSS-CO 8% 5/16 (C15970)
- CLEVELAND 118° General Purpose Jobber Length Drill Cleveland 2002 Bright HSS RHS/RHC #65 (C01830)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #50 (C70183)
- CHAMPION CUTTING TOOL #37 XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-37)
- Cleveland Jobber Length Drill Bits