Shop All Jobber Length Drill Bits
Cleveland
118° High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC #29
Mfr # C02998
Zoro # G2833603
$2.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C02998
- Zoro # G2833603
- UPC # 697334029984
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #29 |
Shank Dia. | 1/8 in |
Overall Length | 2-7/8 in |
Flute Length | 1-3/4 in |
Maximum Drilling Depth | 1 5/16 in |
Depth x Dia. Ratio | 4xD |
Diameter | 0.12 |
Shank Length | 1-1/8 in |
Shank Size | 0.12 |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in/-0.0007 in |
Drill Length Class | Jobber Length |
Drill Point Length | 0.0409 in |
Description
Jobber Length Drill Bit, Drill Bit Size #29, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1360, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 32 mm 6-Point Socket (SHD22132)
- VERMONT GAGE Pin Gage, Plus, 0.210 In, Black (911121000)
- DRILL AMERICA 10" Square Smooth File (DIC13262)
- ONSRUD Routing End Mill, O-Flute, 3/16, 1 (61-063)
- CLEVELAND 118° High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC #7 (C03044)
- CLEVELAND 118° High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC #57 (C02924)
- CLEVELAND 118° High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC #30 (C02995)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lngth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC 9/64 (C70008)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 7/64 (C73007)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 9/32 (C73018)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #43 (C23391)
- Cleveland Drill Bits