Shop All Taper Shank Drill Bits
Cleveland
118° Extra Length Taper Shank Drill Cleveland 940E Steam Oxide HSS RHS/RHC 25/32
Mfr # C13849
Zoro # G2991252
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 25/32 in
- Shank Type Taper
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.7812
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C13849
- Zoro # G2991252
- UPC # 697334138495
- Country of Origin United States
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 25/32 in |
Overall Length | 12 in |
Flute Length | 8 in |
Maximum Drilling Depth | 8 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in /-0.0012 in |
Taper Shank Size | MT2 |
Description
Taper Shank Drill Bit, Drill Bit Size 25/32 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A31X50)
- JOHNSON LEVEL & TOOL Johnson Level 1888-0700 7" Digital Angle Locator and Ruler (1888-0700)
- VERMONT GAGE Go/No Go Plug Gage Assy, M2.0-0.40 6H (302104030)
- IRWIN Straight Flute Tap, #10-24, Carbon Steel, Thread Standard: UNC (1028)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 1-1/64 (C12252)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 3/4 (C12222)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 49/64 (C12223)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 1/2 (C12183)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 3/8 (C12154)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 1-1/16 (C12257)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1IN (53164)
- Cleveland Taper Shank Drill Bits