Shop All Extra Long Drill Bits
Cleveland
118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 7/32
Mfr # C09713
Zoro # G2989618
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/32 in
- Shank Type Straight
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C09713
- Zoro # G2989618
- UPC # 697334097136
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/32 in |
Shank Dia. | 13/64 in |
Overall Length | 10 in |
Flute Length | 7 1/2 in |
Maximum Drilling Depth | 7 1/2 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Bit Dia. | 7/32" |
Shank Size | 7/32" |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Point Length | 0.0657 in |
Drill Length Class | Extra Long |
Shank Length | 2 1/2 in |
Description
Extra Long Drill Bit, Drill Bit Size 7/32 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining General Purpose, Maximum Drilling Depth 7 1/2 in, Fractional Inch, 4xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 23/64"x3/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR23/64)
- MILWAUKEE TOOL Brush Holder Assembly (22-22-1325)
- WILLIAMS 3/8" Drive, SAE 1-3/4" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10722)
- MILWAUKEE TOOL Foam Insert, 12 1/2 inx16 1/4 in, 3 5/8 in (48-22-8453)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS RHS/RHC #7 (C13223)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Ext. Dril Cleveland 3722-6 Straw HSS-CO 8% 7/32 (C08121)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Ext. Dril Cleveland 3722-6 Straw HSS-CO 8% 7/64 (C08107)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Extension Dril Cleveland 3722-6 Straw HSS-CO 8% 1/8 (C08115)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 1/4-E (C09665)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC F (C13122)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-11/64IN)
- Cleveland Extra Long Drill Bits