Shop All Extra Long Drill Bits
Cleveland
118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 5/16
Mfr # C09669
Zoro # G2989520
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Size 5/16 in
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C09669
- Zoro # G2989520
- UPC # 697334096696
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/16 in |
Shank Dia. | 5/16 in |
Overall Length | 8 in |
Flute Length | 5 1/2 in |
Maximum Drilling Depth | 5 1/2 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Bit Dia. | 5/16" |
Shank Size | 5/16" |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Point Length | 0.0939 in |
Shank Length | 2 1/2 in |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining General Purpose, Maximum Drilling Depth 5 1/2 in, Fractional Inch, 4xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #7x6" Cobalt Aircraft Extension Drill Bit (GLBCOX67)
- OXFORD Three-HolePunchedIndexforBinder, PK20 (13V)
- ZORO SELECT Marking Flag, Fluor Green, Vinyl, PK100 (4521GG-200)
- BON TOOL Bon 24-119 Screed, 3/4" X 4" X 4 Foot Reinforced H Aluminum (24-119)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 31/64 (C13203)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 1/8 (C09736)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 19/64 (C13191)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 5/64 (C13177)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 1/2 (C09681)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 11/64 (C09660)
- DRILL AMERICA 11/32"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X11/32)
- Cleveland Extra Long Drill Bits