Shop All Extra Long Drill Bits
Cleveland
118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 13/64
Mfr # C09662
Zoro # G2989557
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Size 13/64 in
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C09662
- Zoro # G2989557
- UPC # 697334096627
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 13/64 in |
Shank Dia. | 13/64 in |
Overall Length | 8 in |
Flute Length | 5 1/2 in |
Maximum Drilling Depth | 5 1/2 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Size | 13/64" |
Bit Dia. | 13/64" |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Point Length | 0.061 in |
Shank Length | 2 1/2 in |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 13/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining General Purpose, Maximum Drilling Depth 5 1/2 in, Fractional Inch, 4xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand File Set, Bastard/Smooth, 4 Pcs (10Z762)
- MORSE Hole Cutter, Metal, Saw Diam. 1-15/16 in. (CTD31)
- EXXO 4piece Adjustable Wrench Set 6in, 8in, 10in, 12in (2012)
- LENOX Band Saw Blade, 9 ft. 6-1/4 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (34673D2B92900)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 9/32 (C09746)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 15/32 (C09679)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 3/4 (C09776)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC #43 (C13165)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 23/64 (C09672)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Ext. Dril Cleveland 3722-6 Straw HSS-CO 8% 3/32 (C08101)
- HANSON 12" Aircraft Extension High Speed Steel Fractional Straight Shank Drill Bit - 1/8" (62108)
- Cleveland Extra Long Drill Bits