Shop All Extra Long Drill Bits
Cleveland
118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 11/32
Mfr # C09671
Zoro # G2989511
$27.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 11/32 in
- Shank Type Straight
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C09671
- Zoro # G2989511
- UPC # 697334096719
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 11/32 in |
Shank Dia. | 11/32 in |
Overall Length | 8 in |
Flute Length | 5 1/2 in |
Maximum Drilling Depth | 5 1/2 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Bit Dia. | 11/32" |
Shank Size | 11/32" |
Shank Length | 2 1/2 in |
Drill Point Length | 0.1033 in |
Drill Length Class | Extra Long |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Description
Extra Long Drill Bit, Drill Bit Size 11/32 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining General Purpose, Maximum Drilling Depth 5 1/2 in, Fractional Inch, 4xD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Tungsten Carbide, Hole Saw, 1-1/8" (105029)
- KD TOOLS 1/4" Drive Hex Bit Socket Set, SAE, 10 pcs (80323)
- PROTO 1 in Drive Impact Socket 2 3/16 in Size 6 pt Standard Depth, Black Oxide (J10035)
- MARTINDALE ELECTRIC SAW-HSS-MICA, 9-1/2-HS .025 (HSMS9.5025)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC #52 (C13174)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 17/64 (C13189)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Dril Cleveland 3722-12 Straw HSS-CO 8% 1/4-E (C08187)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 23/64 (C13195)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Drill Cleveland 3722-12 Straw HSS-CO 8% #40 (C08167)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC #47 (C13169)
- DRILL AMERICA 5/32"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX125/32)
- Cleveland Drill Bits