Shop All Twist Drill Bits
Cleveland
118° Carbide-Tipped Heavy Duty Taper Length Drill Cleveland 2745 Bright HSS RHS/RHC 7/16
Mfr # C49124
Zoro # G8211764
$22.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.4375 in
- Decimal Equivalent 0.4375
- Shank Dia. 7/16 in
- Overall Length 7.250 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C49124
- Zoro # G8211764
- UPC # 697334491248
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 0.4375 in |
Shank Dia. | 7/16 in |
Overall Length | 7.250 in |
Flute Length | 4.625 in |
Maximum Drilling Depth | 3 15/32 in |
Drill Length Class | Taper Length |
Shank Length | 2.6250 in |
Drill Diameter Tolerance | +0.0000 in to -0.0010 in |
Description
Twist Drill, Drill Bit Size 0.4375 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.4375, Decimal Inch, Drill Bit Point Type Radial Point, Non-Coolant Through
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt [II] oxide, which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/2 in Drive 18 mm 6-Point Metric Stubby Impact Socket (CP55418)
- OK INDUSTRIES 6 in Wire Cutter and Stripper 22 to 24 AWG (ST-100)
- SUPERIOR TILE CUTTER AND TOOLS A Type Handle for Tile Cutters (ST070)
- BETA Screwdriver Set, 1263/D8, 8 pcs. (012630008)
- CLEVELAND 118° Solid Carbide Spade Drill Cleveland 1765 Bright Carbide RHC 1/16 (C89706)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 3/64 (C89507)
- CLEVELAND 118° Solid Carbide Spade Drill Cleveland 1765 Bright Carbide RHC 3/16 (C89710)
- CLEVELAND 118° Carbide-Tipped Heavy Duty Taper Length Drill Cleveland 2745 Bright HSS RHS/RHC 9/16 (C49145)
- CLEVELAND 118° Solid Carbide Spade Drill Cleveland 1765 Bright Carbide RHC 5/32 (C89709)
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 5/16 (C89692)
- BOSCH Impact Drill Bit, 3/16" Size, 3-1/2" L (BL2139IM)
- Cleveland Drill Bits