Shop All Twist Drill Bits
Cleveland
118° Carbide-Tipped Heavy Duty Taper Length Drill Cleveland 2745 Bright HSS RHS/RHC 5/16
Mfr # C49087
Zoro # G8211344
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.3125 in
- Decimal Equivalent 0.3125
- Shank Dia. 5/16 in
- Overall Length 6.375 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C49087
- Zoro # G8211344
- UPC # 697334490876
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 0.3125 in |
Shank Dia. | 5/16 in |
Overall Length | 6.375 in |
Flute Length | 4.000 in |
Maximum Drilling Depth | 3 in |
Drill Length Class | Taper Length |
Drill Diameter Tolerance | +0.0000 in to -0.0010 in |
Shank Length | 2.3750 in |
Description
Twist Drill, Drill Bit Size 0.3125 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.3125, Decimal Inch, Drill Bit Point Type Radial Point, Non-Coolant Through
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt [II] oxide, which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket 6 (220MD)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1/2" HEX DRIVER 4" LENG (GP29164F)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-Q (C22738)
- OSG Screw Machine Drill Bit, #20 Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-1610)
- CLEVELAND 118° Solid Carbide Spade Drill Cleveland 1765 Bright Carbide RHC 3/16 (C89710)
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 7/32 (C89686)
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC #31 (C89646)
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC 31/64 (C89499)
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 23/64 (C89695)
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 9/64 (C89681)
- HOLEMAKER TECHNOLOGY HMT HSS SilverMax Weldon Twist Drill 1'' Depth x 3/8'' (201075-0060)
- Cleveland Twist Drill Bits