Shop All Spiral Point Taps
Cleveland
10-24 UNC H2 BRT 2 FLT SPR PT TAP BOT
Mfr # C83076
Zoro # G310037021
Sold in multiples of 6 for $68.70
$68.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Chamfer Bottoming
- Number of Flutes 2
- Overall Length 2.3800 in
- Class of Fit 2B
- Primary Material Application Non-Ferrous (Aluminum), Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C83076
- Zoro # G310037021
- UPC # 697334036487
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Thread Size | #10-24 |
Overall Length | 2.3800 in |
Tap Length Standard | USCTI |
Drill Bit Size | 0.190 in |
Thread Length | 1/2 in |
Shank Dia. | 0.1940 in |
Thread Size | #10-24 |
75% Thread Drill Size | #25 |
Square Size | 0.2500 x 0.1520 in |
Description
Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 2.3800 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #25, Thread Limit H2, Class of Fit 2B, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEMENTEX 3/32 T-Handle Hex Wrench (IHK-332)
- EXAIR Safety Air Gun, P1002, Chip Shield (HP1220-CS)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 11/32 (40480)
- DRILL AMERICA 5/16"-18 Carbon Steel Hex Rethreading Die (DWTHX51618)
- CLEVELAND General Purpose Spiral-Point Tap (360926)
- CLEVELAND General Purpose Spiral-Point Tap (360967)
- CLEVELAND General Purpose Spiral-Point Tap (313610)
- CLEVELAND 1/4-20 UNC H5 TIN 3 FLT SPR PT TAP PLUG (C83059)
- CLEVELAND 1/4-20 UNC H3 TIN 2 FLT SPR PT TAP BOT (C83353)
- CLEVELAND 1/2-13 UNC H3 BRT 3 FLT SPR PT TAP BOT (C83086)
- DRILLCO 3/8-16, SPIRAL POINT TAPS - 2100 (21A124CP)
- Cleveland Spiral Point Taps