Cleva Accessories - Domestic

Cleva Accessories - Domestic 2 Piece 19in. Extension Wand Vacuum Accessory V1EW


product price: $35.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Extension wand for vacuum accessories
  • For 1.25" vacuum systems
  • 19"
  • 2 per set
  • Length: 2.95
  • Width: 19.29
  • Height: 1.77
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.