Clesco

4M735/50/5 Shaft Extender Kit


product price: $11.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Threads (In.) #10-24 x 3/8 in
  • NEMA/IEC Frame Nonstandard
  • Shoulder 5/16 in OD x 1/2 in L
  • Includes 2 #5-40 Socket Setscrews to Secure Adapter to Shaft
  • Coupling 3/8 in Inner Dia x 1/2 in Outer Dia x 1 1/8 in L
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length (In.) 2.5 in
Outside Dia. (In.) 0.5 in
Shaft Extension Length 42 mm
Shaft Extension Diameter 3/8 in
Overall Diameter 1/2 in
Shoulder Outside Diameter 5/16 in
Shoulder Length 1/2 in
Compatible Shaft Diameter 3/8 in
Thread Size #10-24
Overall Length 2 1/2 in

Details

Item Shaft Extender Kit
Threads (In.) #10-24 x 3/8 in
NEMA/IEC Frame Nonstandard
Shoulder 5/16 in OD x 1/2 in L
Includes 2 #5-40 Socket Setscrews to Secure Adapter to Shaft
Coupling 3/8 in Inner Dia x 1/2 in Outer Dia x 1 1/8 in L
Number of Pieces 1

Description

Shaft Extender Kit, Compatible Shaft Diameter 3/8 in, Shaft Extension Diameter 3/8 in, Shaft Extension Length 42 mm, Overall Diameter 1/2 in, Overall Length 2 1/2 in, Thread Size #10-24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.