Shop All Screwdriver Sets
Cleco
Screwdriver, Heavy Duty, 550 rpm
Mfr # 88RSA-7CQ
Zoro # G7266819
product price: $2,192.99
/ea
Free Shipping & Returns
$2,192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 9-1/2"
- Features Compact Design Increases Productivity, Saves Weight and is Easy to Integrate into Any Assembly Environment, Dependable Clecomatic Clutch Delivers Consistent Torque Accuracy and Repeatability, Cleco Motor is the Industry Standard For Durability, Easy to Repair and Maintain, with High Parts Interchangeability to Other Cleco Products
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleco
- MFR # 88RSA-7CQ
- Zoro # G7266819
- UPC # 697099643913
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Overall Length | 9-1/2" |
Details
Item | Heavy Duty Screwdriver |
Features | Compact Design Increases Productivity, Saves Weight and is Easy to Integrate into Any Assembly Environment, Dependable Clecomatic Clutch Delivers Consistent Torque Accuracy and Repeatability, Cleco Motor is the Industry Standard For Durability, Easy to Repair and Maintain, with High Parts Interchangeability to Other Cleco Products |
Description
Heavy Duty Screwdriver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #23 (41693)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #46 (C23168)
- URREA Phi #2 1/4X6" Heavy-duty 1/4” hex power drive Phillips® bits (12062X)
- KIPP Cam Lever Adjustable, Black Plastic, Stainless Steel Components, Size: 1 M06X50, A=71, 5, B=22 (K0648.1531106X50)
- K-TOOL INTERNATIONAL K Tool International KTI16001 5 Piece Slotted Screwdriver Set (KTI16001)
- EAZYPOWER 88239 Get It Out One Way/Rounded Screw Remover Set, 6, 8, 10, 12, 14 (88239)
- KLEIN TOOLS General Purpose Screwdriver Set, Slotted and Phillips Tip, Ergonomic Grip, 5-Piece (85075)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 16-Piece (#0-#3, 1/8-5/16 in.) (DRV41238)
- TEKTON High-Torque Screwdriver Set with Red Rails, 22-Piece (#0-#3, 1/8-5/16 in., T10-30) (DRV45501)
- URREA Striking Bimaterial Screwdriver Set of 6 Pc (Phillips type). (9100GB)
- WIHA SoftFinish Grip ScrewDriver Set, Slotted 3.0-6.5, Phillips Number 0 -2 and Square Number 1-3, 10-Pc (30290)
- Cleco Screwdriver Sets