Shop All Air Grinders
Cleco
Right Angle Right Angle Grinder, 3/8 in NPT Female Air Inlet, Light Duty, 12,000 RPM, 1.7 hp
Mfr # C3120A5-58OH
Zoro # G000489413
product price: $819.99
/ea
Free Shipping & Returns
$819.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8 in NPT Female
- Duty Light Duty
- Free Speed 12,000 RPM
- Grinder Type Right Angle
- HP 1.7 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleco
- MFR # C3120A5-58OH
- Zoro # G000489413
- UPC # 697099650218
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Min. Hose Size | 1/2 in |
Overall Length | 9 in |
Wheel Dia. | 4 1/2 in |
Spindle Thread Size | 5/8"-11 |
Air Inlet Connection Size | 3/8 in |
Wheel Diameter | 4 1/2 in |
Description
Right Angle Grinder, Wheel Diameter 4 1/2 in, Horsepower 1.7 hp, For Wheel Type Type 27, Max. Speed 12,000 RPM, Air Inlet 3/8 in NPT Female, Air Inlet Connection Size 3/8 in, Air Inlet Gender Female, Air Inlet Type NPT, Lever Type Lever, Spindle Thread Size 5/8 In.-11, Reach Standard Reach, Duty Light Duty, Speed Ranges 0 to 12,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON Multi-Spline Extractor, 5/16", Left Hand Spiral Threads, 1/2" Hex Head, for Studs, Bolts, Bulk (53207)
- MARSHALLTOWN Rubber Float, 9in.L., 4in.W., Rubber (38)
- OSG Spiral Flute Tap, #10-32, Modified Bottoming, UNF, 2 Flutes, TiCN (1650501208)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 33/64 in. (47333)
- CLECO Vertical Vertical Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 6,000 RPM, 3.1 hp (3060AVL-07)
- CLECO Right Angle Grind Pencil Right Angle, 1/4 in NPT Air Inlet, 1/8" Collet, Industrial, 70,000 rpm (MP4201)
- CLECO Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 23,000 RPM, 0.3 hp (MP4430)
- CLECO In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 24,000 RPM, 0.9 hp (236GLS-240-C4)
- CLECO Pencil Grinder, 1/4 in NPT Air Inlet, 60,000 RPM, 0.1 hp (12R0400-13)
- CLECO Die Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 12,000 RPM, 0.4 hp (10LF200-36)
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (CP3000-325R)
- Cleco Air Grinders