Shop All Air Grinders
Cleco
Right Angle Grind Pencil Right Angle, 1/4 in NPT Air Inlet, 1/8" Collet, Industrial, 70,000 rpm
Mfr # MP4201
Zoro # G4561457
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Collet 1/8"
- Duty Industrial
- Free Speed 70,000 rpm
- Grinder Type Right Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleco
- MFR # MP4201
- Zoro # G4561457
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Min. Hose Size | 3/16 in |
Overall Length | 5 7/8 in |
Collet Size | 1/8 in |
Details
Item | Grind Pencil Right Angle |
Air Inlet | 1/4 in NPT |
Collet | 1/8" |
Duty | Industrial |
Free Speed | 70,000 rpm |
Grinder Type | Right Angle |
HP | 0.1 HP |
Required Pressure | 90 psi |
Air Consumption | 8 cfm |
Power Source | Air Powered |
Max. Speed | 700,000 RPM |
Horsepower | 0.1 hp |
Description
Grind Pencil Right Angle, Horsepower 0.1 hp, Collet Size 1/8 in, Max. Speed 700,000 RPM, Air Inlet 1/4 in NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 24 in Bar Clamp, Copper-Plated Steel Handle and 4 3/4 in Throat Depth (2400S-24C)
- SUPERCUT 100.75-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (207842)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C54619)
- DRILL AMERICA #50 Solid Carbide Drill Bit (DMOD50)
- CLECO Right Angle Angle Grinder, 1/4 in Air Inlet, Industrial, 0.6 HP (216GLSB-135A-W3T4)
- CLECO Right Angle Grind Pencil Straight / Inline, 1/8 in Air Inlet, 1/8" Collet, Industrial, 70,000 rpm (MP4200)
- CLECO Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 25,000 RPM, 0.5 hp (MP4458)
- CLECO Right Angle Right Angle Grinder, 3/8 in NPT Female Air Inlet, Light Duty, 12,000 RPM, 1.7 hp (C3120A5-58OH)
- CLECO Vertical Vertical Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 6,000 RPM, 3.1 hp (3060AVL-07)
- CLECO Die Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 23,000 RPM, 0.9 hp (10L2500-01)
- STEELMAN 1/4" 90-Degree Angle Pneumatic Die Grinder (1520)
- Cleco Air Grinders