Shop All Air Grinders
Cleco
Right Angle Angle Grinder, 1/4 in Air Inlet, Industrial, 0.6 HP
Mfr # 216GLSB-135A-W3T4
Zoro # G4561326
product price: $1,295.99
/ea
Free Shipping & Returns
$1,295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in
- Duty Industrial
- Grinder Type Right Angle
- Handle Material Aluminum
- HP 0.6 HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleco
- MFR # 216GLSB-135A-W3T4
- Zoro # G4561326
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 5/16 in |
Overall Length | 9 1/8 in |
Wheel Diameter | 4 in |
Air Inlet Connection Size | 1/4 in |
Details
Air Inlet | 1/4 in |
Item | Angle Grinder |
Duty | Industrial |
Grinder Type | Right Angle |
Handle Material | Aluminum |
HP | 0.6 HP |
Includes | Wheel Guard, Wheel Adapter, Spindle Wrench |
Required Pressure | 90 psi |
Throttle | Safety Lever |
Housing Material | Aluminum |
Grinder Orientation | Extended Angle |
Lever Type | Safety Lock Off |
Tool Weight | 2.4 lb |
Safety Features | Lock Off Lever |
Lock-Off Switch | Yes |
For Wheel Type | Type 1 |
Max. Speed | 13,500 RPM |
Horsepower | 0.6 hp |
Power Source | Air Powered |
Exhaust Location | Side |
Description
Angle Grinder, Wheel Diameter 4 in, Horsepower 0.6 hp, For Wheel Type Type 1, Max. Speed 13,500 RPM, Air Inlet 1/4 in, Air Inlet Connection Size 1/4 in, Lever Type Safety Lock Off
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT #10 Replacement Drill Bit & Countersink (DW2712)
- KIPP Adjustable Handle Size: 1, 1/4-20X15, Plastic, Black RAL 7021, Comp: Steel (K0269.1A21X15)
- PROTO 3/8" Drive Extension, SAE, 1 pcs, Chrome (J5255)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 5/16 " L.115 mm (40482020)
- CLECO Die Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 30,000 RPM, 0.3 hp (12L1080-36)
- CLECO Die Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 12,000 RPM, 0.4 hp (10LF200-36)
- CLECO Right Angle Right Angle Grinder, 3/8 in NPT Female Air Inlet, Light Duty, 13,500 RPM, 1.7 hp (C3120A45-58OH)
- CLECO Right Angle Angle Grinder, 1/4 in Air Inlet, 0.6 HP (216GLSB-135A-D3T4)
- CLECO Right Angle Right Angle Grinder, 3/8 in NPT Female Air Inlet, Light Duty, 12,000 RPM, 1.7 hp (C3120A5-58OH)
- CLECO In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 24,000 RPM, 0.9 hp (236GLS-240-C4)
- CAPRI TOOLS 1/4 in 1 HP Air Straight Die Grinder (CP32500)
- Cleco Air Grinders