Shop All Air Grinders
Cleco
Right Angle Angle Grinder, 1/4 in Air Inlet, 0.6 HP
Mfr # 216GLSB-135A-D3T4
Zoro # G4561317
product price: $1,244.99
/ea
Free Shipping & Returns
$1,244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in
- Grinder Type Right Angle
- Handle Material Aluminum
- HP 0.6 HP
- Includes Wheel Guard, Wheel Adapter, Spindle Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleco
- MFR # 216GLSB-135A-D3T4
- Zoro # G4561317
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 5/16 in |
Overall Length | 9 1/8 in |
Wheel Diameter | 4 in |
Air Inlet Connection Size | 1/4 in |
Details
Item | Angle Grinder |
Air Inlet | 1/4 in |
Grinder Type | Right Angle |
Handle Material | Aluminum |
HP | 0.6 HP |
Includes | Wheel Guard, Wheel Adapter, Spindle Wrench |
Required Pressure | 90 psi |
Throttle | Safety Lever |
Housing Material | Aluminum |
Tool Weight | 2.4 lb |
Lever Type | Safety Lock Off |
Grinder Orientation | Extended Angle |
Exhaust Location | Side |
Power Source | Air Powered |
Max. Speed | 13,500 RPM |
Horsepower | 0.6 hp |
For Wheel Type | Type 27 |
Lock-Off Switch | Yes |
Safety Features | Lock Off Lever |
Description
Angle Grinder, Wheel Diameter 4 in, Horsepower 0.6 hp, For Wheel Type Type 27, Max. Speed 13,500 RPM, Air Inlet 1/4 in, Air Inlet Connection Size 1/4 in, Lever Type Safety Lock Off
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 3/4in Size (J1224H-T500)
- KNIPEX 5-1/4" Precision Electronics Gripping Pliers w/ Round, Pointed Jaw, Ergonomic Grip (34 32 130)
- ULLMAN Pick-Up Tool, Mag, LED, 8 to 32-3/4 In, 8 lb (HTLP-2)
- KRAFT TOOL Sidewalk Edger, SS/Wood, 3/8 in Radius (CF173)
- CLECO Vertical Vertical Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 6,000 RPM, 3.1 hp (3060AVL-07)
- CLECO Pencil Grinder, 1/4 in NPT Air Inlet, 60,000 RPM, 0.1 hp (12R0400-13)
- CLECO Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 25,000 RPM, 0.5 hp (MP4458)
- CLECO Pencil Grinder, 1/4 in NPT Air Inlet, 60,000 RPM, 0.1 hp (12R0410-43)
- CLECO Right Angle Angle Grinder, 1/4 in Air Inlet, Industrial, 0.6 HP (216GLSB-135A-W3T4)
- CLECO In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 24,000 RPM, 0.9 hp (236GLS-240-C4)
- CHICAGO PNEUMATIC Angle Air Die Grinder, 1/4 in Air Inlet, 1/4" Collet, Heavy Duty, 18,000 rpm, 1/2 HP (CP3019-18)
- Cleco Air Grinders