Shop All Pneumatic Tool Parts
Cleco
Replacement Spindle
Mfr # 202982PT
Zoro # G5150607
product price: $737.99
/ea
Free Shipping & Returns
$737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 14RAS05AM2
- Type Replacement
- For Use With Mfr. Model Number 14RAS05AM2
- Includes Spindle
- Function Repair Worn or Damaged Spindle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleco
- MFR # 202982PT
- Zoro # G5150607
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Spindle |
For Use With | 14RAS05AM2 |
Type | Replacement |
For Use With Mfr. Model Number | 14RAS05AM2 |
Includes | Spindle |
Function | Repair Worn or Damaged Spindle |
Product Type | Drive Spindle |
Compatible with Manufacturer Part Number | 14RAS05AM2 |
Compatible with Brand | Cleco |
Description
Spindle, Series Not Applicable, Product Type Drive Spindle, Compatible with Manufacturer Part Number 14RAS05AM2, Compatible with Series Not Applicable, Compatible with Brand Cleco, Includes Spindle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 54" (A54)
- EMAX Airbase Filter Maintenance Kits for 25HP Piston Compressors (FKIT010)
- YG-1 TOOL CO Solid Carbide Drill w/Coolant, 4.2 dia. (DH421042)
- DAYTON Shaft Collar, Clamp, 1Pc, 5/8 In, Steel (1L661)
- ALC Coal Slag, M, 25 lb. (40093)
- DYNABRADE Silencer (01744)
- KEYSCO TOOLS Wall Mount Masker, 18" L, 8-1/2" D, 20" H (78011)
- SPEEDAIRE Cylinder Repair Kit, 1-1/2 In Bore (2ZB70)
- RELIANCE WATER HEATERS Element Watrht 4500W240V (100108287)
- SPEEDAIRE Piston Ring Set, PK2 (PN22N084G)
- HIGHLINE-WARREN HYBRID AIR HOSE 100' X 1/4" ULTRA AIR (AM572-100)
- Cleco Pneumatic Tool Parts