Shop All Pneumatic Tool Parts
Cleco
Replacement Gear Bushing
Mfr # 202985
Zoro # G5151307
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 14RAS05AM2
- Includes Gear Bushing
- Type Replacement
- For Use With Mfr. Model Number 14RAS05AM2
- Product Type Gear Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleco
- MFR # 202985
- Zoro # G5151307
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Gear Bushing |
For Use With | 14RAS05AM2 |
Includes | Gear Bushing |
Type | Replacement |
For Use With Mfr. Model Number | 14RAS05AM2 |
Product Type | Gear Bushing |
Function | Repair Worn or Damaged Gear Bushing |
Compatible with Manufacturer Part Number | 14RAS05AM2 |
Compatible with Brand | Cleco |
Description
Gear Bushing, Series Not Applicable, Product Type Gear Bushing, Compatible with Manufacturer Part Number 14RAS05AM2, Compatible with Series Not Applicable, Compatible with Brand Cleco, Includes Gear Bushing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT3 Belts - 2M and 3M, 243-3MGT-09 (243-3MGT-09)
- RULAND Jaw Coupling Hub, 15mm, Aluminum (MJC41-15-A)
- CONTINENTAL 3" ID x 100 ft PVC Vacuum Hose WT (20013096)
- CHICAGO PNEUMATIC Anvil 3/4 In. Sq Dr (CA144725)
- SPEEDAIRE Retaining Ring (TT134934G)
- CORNWELL TOOLS Housing Gasket (RS4112202)
- MI-T-M Fuel Oil Nozzle (18-0308)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 6 In. (75LJE006AA)
- DIXON Swivel Joint Style 20 FNPT, AL, 2" (220FXFAL00000)
- WILKERSON Bowl Oring (GRP-96-654)
- CHICAGO PNEUMATIC Collet 2.4mm, RP9104 (2050507883)
- Cleco Compressor, Air Tank & Pneumatic Tool Parts