Shop All Air Grinders
Cleco
Pencil Grinder, 1/4 in NPT Air Inlet, 60,000 RPM, 0.1 hp
Mfr # 12R0410-13
Zoro # G700489379
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Free Speed 60,000 RPM
- HP 0.1 hp
- Includes Applicable Collet, Collet Wrenches, Collet Guard, 5 ft. Air Supply Hose, 1 ft. Overhose
- Min. Hose Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleco
- MFR # 12R0410-13
- Zoro # G700489379
- UPC # 697099646815
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 1/8 in |
Overall Length | 5 3/4 in |
Hose Length | 1 ft |
Air Inlet Connection Size | 1/4 in |
Collet Size | 1/8 in |
Description
Pencil Grinder, Heavy Duty, Horsepower 0.1 hp, Collet Size 1/8 in, Exhaust Location Rear, Max. Speed 60,000 RPM, Collet Guard Type None, Air Inlet 1/4 in NPT, Air Inlet Connection Size 1/4 in, Air Inlet Type NPT, Kit Contents (1) Bare Tool, Brake Type None, Anti-Kickback Clutch Type None, Dust Management None, Throttle Type Roll, Bearing Type Ball, Accessory Free Tool Change No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMINATOR Weld Wakker, 12-1/4 in. L, Steel, Black (42020)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (36416)
- IRWIN Metal Cutting Snip, Straight/Curve, 11 3/4 in, Cold Formed High Carbon Steel Jaw (21304)
- DRILLCO 13/16, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N152)
- CLECO Pencil Grinder, 1/4 in NPT Air Inlet, 60,000 RPM, 0.1 hp (12R0400-13)
- CLECO Die Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 30,000 RPM, 0.3 hp (12L1080-36)
- CLECO Right Angle Angle Grinder, 1/4 in Air Inlet, 0.6 HP (216GLSB-135A-D3T4)
- CLECO Right Angle Grind Pencil Right Angle, 1/4 in NPT Air Inlet, 1/8" Collet, Industrial, 70,000 rpm (MP4201)
- CLECO Vertical Vertical Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 6,000 RPM, 3.1 hp (3060AVL-07)
- CLECO Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 25,000 RPM, 0.5 hp (MP4458)
- DOTCO In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 23,000 RPM, 0.9 hp (12L2500-01)
- Cleco Air Grinders