Shop All Air Grinders
Cleco
Pencil Grinder, 1/4 in NPT Air Inlet, 60,000 RPM, 0.1 hp
Mfr # 12R0400-13
Zoro # G700489386
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Free Speed 60,000 RPM
- HP 0.1 hp
- Includes Applicable Collet, Collet Wrenches, Collet Guard, 5 ft. Air Supply Hose, 1 ft. Overhose
- Min. Hose Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleco
- MFR # 12R0400-13
- Zoro # G700489386
- UPC # 697099646785
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 1/8 in |
Overall Length | 5 3/4 in |
Hose Length | 1 ft |
Air Inlet Connection Size | 1/4 in |
Collet Size | 1/8 in |
Description
Pencil Grinder, Heavy Duty, Horsepower 0.1 hp, Collet Size 1/8 in, Exhaust Location Rear, Max. Speed 60,000 RPM, Collet Guard Type None, Air Inlet 1/4 in NPT, Air Inlet Connection Size 1/4 in, Air Inlet Type NPT, Kit Contents (1) Bare Tool, Brake Type None, Anti-Kickback Clutch Type None, Dust Management None, Throttle Type Roll, Bearing Type Ball, Accessory Free Tool Change No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, QXP Series (97890QPB144420)
- BIG HORN 4-Inch ABS Plastic Quick Coupling / Disconnect Blast Gate for Vacuum/Dust Collector (11442)
- HHIP MT2 5/8" Tailstock Turret Tool Holder (3900-4910)
- PROTO Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 7 1/4 in, Drive Size: 1/4 in (J93111)
- CLECO In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 24,000 RPM, 0.9 hp (236GLS-240-C4)
- CLECO Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 25,000 RPM, 0.5 hp (MP4458)
- CLECO Die Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 12,000 RPM, 0.4 hp (10LF200-36)
- CLECO Right Angle Angle Grinder, 1/4 in Air Inlet, 0.6 HP (216GLSB-135A-D3T4)
- CLECO Right Angle Grind Pencil Right Angle, 1/4 in NPT Air Inlet, 1/8" Collet, Industrial, 70,000 rpm (MP4201)
- CLECO In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.7 hp (216GLFB-250-C4)
- INGERSOLL-RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 25,000 RPM, 0.33 hp (308B)
- Cleco Air Grinders