Shop All Nut Setters and Bit Holders
Cleco
Nut Runner 24 Series
Mfr # 24RAA23AM3
Zoro # G0761315
product price: $3,393.99
/ea
Free Shipping & Returns
$3,393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Material Ergonomic
- Bit Style Nut Runner
- Measurement Type SAE
- Drive Type square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleco
- MFR # 24RAA23AM3
- Zoro # G0761315
- Country of Origin United States
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 3/8" |
Overall Length | 15" |
Details
Material | Ergonomic |
Bit Style | Nut Runner |
Measurement Type | SAE |
Drive Type | square |
Number of Pieces | 1 |
Item | Nut Runner 24 Series |
SAE or Metric | SAE |
Description
Nut Runner 24 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Impact Socket Set, Supertorque, Metric, 16 pc, 6 Points, Included Socket Size: 10 mm, 1/2 in Drive, (MS-14-16RC)
- IRWIN TOOLS IRWIN VISE-GRIP 6 Slip Joint Plier, Blue/Yellow (2078406)
- BIG HORN 2-1/2 Inch x 10 Feet Clear-Flex Hose, Boxed (11295)
- MICRO 100 Round Blank, Dia. 5/16 In, Length 2 In (SR-312-2)
- CLECO Cleco Angle Nutrunner (55RNL-3T-4)
- EAZYPOWER Magnetic Bit Holder, 2-1/8" (86386/B)
- MECHANICS TIME SAVER 1/4 in. Drive Black Hex Bit Holder (588)
- MAKITA Impact XPS 6" Magnetic Insert Bit Holder (E-01373)
- VEGA Nutsetter, 3/8 Mag Nutsetter x 2-9/16 (165MN616)
- YG-1 TOOL CO Straight Spade Drill Holder (P16253)
- L.H. DOTTIE L.H. Dottie 1/4'' x 3'' Magnetic Bit Holder, 10PK (MBH)
- Cleco Screwdrivers and Nutdrivers