Shop All Air Nutrunners
Cleco
Nut Runner, 11 CFM, 46 in.-lb.
Mfr # 19RAS05AM2
Zoro # G4598203
Free Shipping & Returns
$1,347.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in Square
- Torque Range Soft Draw 46 in.-lb.
- Drive System Reverse
- Free Speed 850 RPM
- CFM @ Full Load 11.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleco
- MFR # 19RAS05AM2
- Zoro # G4598203
- Country of Origin United States
- Category Air Nutrunners
Dimensions
Drive Size | 1/4 in Square |
Head Width | 3/4 in |
Overall Length | 10 1/2 in |
Min. Hose Size | 1/4 in |
Head Height | 1 in |
Description
Nutrunner, Drive Size 1/4 in Square, Torque Range 46 in-lb, Max. Torque 5.2 ft-lb, Free Speed 850 RPM, Air Pressure 90 psi, Air Consumption 11 cfm, Power Source Air Powered, Max. Air Pressure 90 psi, Min. Air Pressure 70 psi, Min. Hose Size 1/4 in, Exhaust Location Rear, Duty Rating Light Duty, Air Inlet 1/8 in NPT, Handle Type Right Angle, Handle Material Composite, Housing Material Composite, Overall Length 10 1/2 in, Fastening Torque 5.2 ft-lb, Reversible Yes, Tool Weight 1.19 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Cutter Tapered Head, Semi Flush, w/Relief (10826S)
- GEARWRENCH 8 Piece 72-Tooth 12 Point Open End Ratcheting Combination SAE Wrench Set (85599)
- AMSCOPE High Precision 5-inch Straight Precise Tip Tweezers (TW-013)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #78 (44348)
- CLECO Nutrunner 140Rpm 50-125Ftlbs 1/2InSq Dr (55RNAL-2T-4)
- CLECO Nut Runner, 11 CFM, 18 to 100 in.-lb. (19RAA11AH3)
- CLECO Apex Nut Runner, 20 CFM, 10 to 100 in.-lb. (MP2264B)
- CLECO Nut Runner, 11 CFM, 18 to 75 in.-lb. (19RAA09AH3)
- INGERSOLL-RAND Nut Runner, 16.0 CFM, 15 to 110 in.-lb. (5RLN2C6)
- GREENLEE Nut Runner, 7-3/4 In L (NR1)
- URYU NUTRUNNER (UNR-F513-410NT)
- Cleco Air Nutrunners