Shop All Air Nutrunners
Cleco
Nut Runner, 11 CFM, 18 to 75 in.-lb.
Mfr # 19RAA09AH3
Zoro # G4566204
product price: $2,166.99
/ea
Free Shipping & Returns
$2,166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in Square
- Torque Range Soft Draw 18 to 75 in.-lb.
- Drive System Reverse
- Free Speed 500 RPM
- CFM @ Full Load 11.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleco
- MFR # 19RAA09AH3
- Zoro # G4566204
- Country of Origin United States
- Category Air Nutrunners
Dimensions
Drive Size | 3/8 in Square |
Head Width | 1 in |
Overall Length | 12 7/8 in |
Min. Hose Size | 1/4 in |
Head Height | 1 1/4 in |
Description
Nutrunner, Drive Size 3/8 in Square, Torque Range 18 to 75 in-lb, Max. Torque 6.2 ft-lb, Free Speed 500 RPM, Air Pressure 90 psi, Air Consumption 11 cfm, Power Source Air Powered, Max. Air Pressure 90 psi, Min. Air Pressure 70 psi, Min. Hose Size 1/4 in, Exhaust Location Rear, Duty Rating General Duty, Air Inlet 1/8 in NPT, Handle Type Right Angle, Handle Material Composite, Housing Material Composite, Overall Length 12 7/8 in, Fastening Torque 6.2 ft-lb, Reversible Yes, Tool Weight 1.9 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Gage Block, Square, Steel, 1.00 In, ASME 0 (614201-531)
- EAGLE TAPTEK CUTTING TOOLS 1-11/64 HIGH SPEED STEEL S&D DRILL 1/2 SHANK (1090-111-I)
- KRAFT TOOL Round End Laminated Wood Bull Float, 48 (CC782RE-01)
- MORSE Band Saw Blade, 14 ft. 3 in L, 1" W, 8/11 TPI, 0.035" Thick, Bimetal (14'3" ZWEG083C811S)
- CLECO Nutrunner 140Rpm 50-125Ftlbs 1/2InSq Dr (55RNAL-2T-4)
- CLECO Nut Runner, 11 CFM, 18 to 100 in.-lb. (19RAA11AH3)
- CLECO Apex Nut Runner, 20 CFM, 10 to 100 in.-lb. (MP2264B)
- CHICAGO PNEUMATIC Pneumatic Nut Runner, Drive Size 1" (CP6626)
- URYU NUTRUNNER (UNR-F513-410NT)
- SPEEDAIRE Pneumatic Nut Runner, 770 rpm, 90 psi (45NW63)
- GREENLEE Nut Runner, 8-5/8 In L (NR2)
- Cleco Air Nutrunners