Shop All Air Grinders
Cleco
In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.9 hp
Mfr # 236GLF-250-C4
Zoro # G9791433
product price: $781.99
/ea
Free Shipping & Returns
$781.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Collet 1/4 in
- Duty Heavy Duty
- Grinder Type In-Line
- Handle Material Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleco
- MFR # 236GLF-250-C4
- Zoro # G9791433
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 5/16 in |
Overall Length | 6 7/8 in |
Maximum Burr Diameter | 1 in |
Collet Size | 1/4 in |
Air Inlet Connection Size | 1/4 in |
For Wheel Dia. | 2 in |
Description
Die Grinder, Duty Heavy Duty, Horsepower 0.6 hp, Collet Size 1/4 in, Grinder Orientation In-Line, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 25,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes Collet Wrenches, Anti-Kickback Clutch Type None, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Extended Die Grinder, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet, Medium Duty, 25,000 RPM (325XC4A)
- DASCO PRO Cold Chisel, 1" Tip x 18" L (420)
- MARSHALLTOWN PREMIER Notched Trowel, U-Handle, 1/2" x 1/2" x 2" (5776SD)
- WESTWARD Tool Belt, Tool Storage Hook, Black, Silver, Yellow, Metal; Plastic (5MZR6)
- CLECO Horizontal Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 1.4 hp (25GELC-180-C4)
- CLECO Pencil Grinder, 1/4 in NPT Air Inlet, 60,000 RPM, 0.1 hp (12R0410-43)
- CLECO In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 24,000 RPM, 0.9 hp (236GLS-240-C4)
- CLECO Pencil Grinder, 1/4 in NPT Air Inlet, 60,000 RPM, 0.1 hp (12R0400-13)
- CLECO Right Angle Grind Pencil Right Angle, 1/4 in NPT Air Inlet, 1/8" Collet, Industrial, 70,000 rpm (MP4201)
- CLECO Right Angle Right Angle Grinder, 3/8 in NPT Female Air Inlet, Light Duty, 12,000 RPM, 1.7 hp (C3120A5-58OH)
- ASTRO PNEUMATIC Right Angle, Straight Die Grinder Set, Angle Head/Standard, 1/4 in NPT Female Air Inlet, 1/4" Collet (1222)
- Cleco Air Grinders