Shop All Air Impact Wrenches
Cleco
Impact Wrench, 450 ft.-lb., 37.0 CFM
Mfr # CWC-375P
Zoro # G9751935
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Blows per Minute 1600
- Duty General
- Free Speed 10,000 RPM
- Handle Type Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleco
- MFR # CWC-375P
- Zoro # G9751935
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8 in |
Square Drive Size | 3/8" |
Drive Size - Air Tools | 3/8" Square |
Overall Length | 6 in |
Air Inlet Size - Air Tools | 1/4" NPT |
Drive Size | 3/8 in Square |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 37 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 70 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating General Duty, Breakaway Torque 550 ft-lb, Fastening Torque 450 ft-lb, Free Speed 10,000 RPM, Impact Rated Yes, Impact Sound Level 88 dB, Impacts per Minute 1,600, Number of Speed Settings 4, Max. Bolt Capacity 9/16 in, Drive Size 3/8 in Square, Drive Type Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Pocket Screwdriver (KTI11110)
- MAKITA 36V (18V X2) LXT® Brushless 9-1/4” Circular Saw, Guide Rail Base, AWS™ (XSH10Z)
- GREY PNEUMATIC 1" F x 1-1/2" M Reducing Sleeve Adapter (4009RA)
- INSIZE Inside Micrometer, Adjustable Rod Type, .00005"/0.001mm (3520-30E)
- CLECO Impact Wrench, 800 ft.-lb., 1/4 in. NPT (CWC-500R)
- CLECO Impact Wrench, 40.5 CFM, 1/4 in. NPT (CWC-500P)
- AIRCAT IMP WR NITROCAT 3/8" COMPOSITE COMPACT (ACA1076XL)
- ASTRO PNEUMATIC IMP WRENCH 1/2" NANO (AO1822)
- AIRCAT PNEUMATIC TOOLS 3/8 in. Drive Composite Air Impact Wrench (AC1300-TH-A)
- CAMPBELL HAUSFELD .5 in. drive Air Impact Wrench 750 ft/lb (XT002000)
- CRAFTSMAN 1/2-in Air Impact Wrench 750-ft/lbs. (CMXPTSG1003NB)
- Cleco Air Impact Wrenches