Shop All Air Impact Wrenches
Cleco
Impact Wrench, 40.5 CFM, 1/4 in. NPT
Mfr # CWC-500P
Zoro # G9751926
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Blows per Minute 1250
- Duty General
- Free Speed 8,000 RPM
- Handle Type Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleco
- MFR # CWC-500P
- Zoro # G9751926
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8 in |
Square Drive Size | 1/2" |
Air Inlet Size - Air Tools | 1/4" NPT |
Drive Size - Air Tools | 1/2" Square |
Overall Length | 7 1/4 in |
Drive Size | 1/2 in Square |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 41 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 70 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating General Duty, Breakaway Torque 1,180 ft-lb, Fastening Torque 800 ft-lb, Free Speed 8,000 RPM, Impact Rated Yes, Impact Sound Level 88 dB, Impacts per Minute 1,250, Number of Speed Settings 4, Max. Bolt Capacity 9/16 in, Drive Size 1/2 in Square, Drive Type Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Adjustable Wrench, Black, 6" (13606A)
- SK PROFESSIONAL TOOLS Screwdriver #2 Round with Hex Bolster (79113)
- KO-KEN Bit Socket TORXPLUS 55IP 60mm 1/2 Sq. Drive (4025.60-55IP)
- CHANNELLOCK Channellock® Griplock® GLS-3 3 Piece Offset Tongue & Groove Plier Set (GLS-3)
- CLECO Impact Wrench, 800 ft.-lb., 1/4 in. NPT (CWC-500R)
- CLECO Impact Wrench, 450 ft.-lb., 37.0 CFM (CWC-375P)
- SUNEX Mini Air Ratchet Wrench, 1/4" (SX106B)
- GROZ Wrench, Air Impact, Composite Body, 3/8" (61911)
- STEELMAN Impact Gun With 2" Anvil and Cover (102-4)
- GROZ Wrench, Air Impact, Rbst/Durable Alum, 1/2" (61920)
- AIRCAT Aircat 3/4" Impact Wrench With 6" Anvil (1680-A-6)
- Cleco Air Impact Wrenches