Shop All Air Grinders
Cleco
Horizontal Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 1.4 hp
Mfr # 25GELC-180-C4
Zoro # G9972015
product price: $1,470.99
/ea
Free Shipping & Returns
$1,470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8 in NPT Female
- Collet 1/4 in
- Duty Heavy Duty
- Free Speed 18,000 RPM
- Grinder Type In-Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleco
- MFR # 25GELC-180-C4
- Zoro # G9972015
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 14 1/2 in |
Collet Size | 1/4 in |
Air Inlet Connection Size | 3/8 in |
Maximum Burr Diameter | 1 1/4 in |
For Wheel Dia. | 2 in |
Description
Die Grinder, Duty Heavy Duty, Horsepower 1.4 hp, Collet Size 1/4 in, Grinder Orientation In-Line, Air Inlet Connection Size 3/8 in, Air Inlet Gender Female, Max. Speed 18,000 RPM, Air Inlet Type NPT, Air Inlet 3/8 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes Collet Wrenches, Anti-Kickback Clutch Type None, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Cold Shrink Tool Trap, 3/4 to 1-1/2 In. (3723)
- WESTWARD Sledge Hammer, 4 lb., 14-1/2 In, Fiberglass (6DWL3)
- STARRETT Bi-Metal Fast Cut Hole Saw 160mm (DCH160M-G)
- HHIP 1" Dial Indicator & Standard Pro Magnetic Base Set (4401-0017)
- CLECO Right Angle Angle Grinder, 1/4 in Air Inlet, Industrial, 0.6 HP (216GLSB-135A-W3T4)
- CLECO Right Angle Grind Pencil Right Angle, 1/4 in NPT Air Inlet, 1/8" Collet, Industrial, 70,000 rpm (MP4201)
- CLECO In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.7 hp (216GLFB-250-C4)
- CLECO Right Angle Grind Pencil Straight / Inline, 1/8 in Air Inlet, 1/8" Collet, Industrial, 70,000 rpm (MP4200)
- CLECO Right Angle Right Angle Grinder, 3/8 in NPT Female Air Inlet, Light Duty, 13,500 RPM, 1.7 hp (C3120A45-58OH)
- CLECO Vertical Vertical Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 6,000 RPM, 3.1 hp (3060AVL-07)
- ASTRO PNEUMATIC 1/8 in. Air Pencil Grinder (AP218)
- Cleco Air Grinders