Shop All Air Impact Wrenches
Cleco
Electric Production Screwdriver, 400
Mfr # 35PTHH403
Zoro # G7269600
Free Shipping & Returns
$2,620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Speed 4,000 rpm
- Handle Type Pistol Grip
- Min. Hose Size 3/8"
- Square Drive Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleco
- MFR # 35PTHH403
- Zoro # G7269600
- UPC # 697099645597
- Country of Origin Germany
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8" |
Square Drive Size | 3/8" |
Details
Free Speed | 4,000 rpm |
Handle Type | Pistol Grip |
Item | Nutrunnerr Pulse Tool |
Description
Nutrunnerr Pulse Tool
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/4" AR-12 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-0012)
- ZORO SELECT Insert Install Tool, Prewinder, 3/8-16 (3532-3/8HIP)
- TEKTON 45-Degree Offset Box End Wrench Set, 5-Piece 1/4-13/16 in. (WBE23005)
- STARRETT Measure Stix 1/2" x 4Ft (SM44W)
- CLECO Impact Wrench, 450 ft.-lb., 37.0 CFM (CWC-375P)
- CLECO Impact Wrench, 800 ft.-lb., 1/4 in. NPT (CWC-500R)
- CLECO Impact Wrench, 40.5 CFM, 1/4 in. NPT (CWC-500P)
- CHICAGO PNEUMATIC 1" D-Handle Air Impact Wrench 1400 ft.-lb. (CP797-6)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 625 ft.-lb. (CP6500RS)
- INGERSOLL-RAND 1" Air Impact Wrench, 1450ft-lb Max Rev Torque, Super Duty (2925P3TI)
- AIRCAT Aircat Compact Air Impact Wrench, 1/2" Drive Size, 550 Max Torque (1058-VXL)
- Cleco Air Impact Wrenches